Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 5/8" Bore

  • Mfr # YAK 5/8

  • Zoro # G8431771


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 5/8
Zoro #
G8431771
UPC #
087796157446
Country of Origin
Multiple

Dimensions

Bore Dia.
5/8 in
Dimension B
1 5/64 in
Dimension E
1 7/32 in
Dimension F
29/32 in
Dimension J
3 5/8 in
Overall Height
2.093 in
Bolt Size
3/8 in
Dimension H
1 1/16 in
Dimension L
4 7/8 in
Overall Length
4.859 in
Dimension H1
11/32 in
Overall Width
1.187 in
Dimension H2
2 3/32 in
Dimension A
1 3/16 in
Inner Ring Width
1.078 in
Bore Diameter
5/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Base Height
0.342 in
Mount Hole Size
0.874 in x 0.437 in
Center Height
1 1/16 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Mounting Surface to Shaft Center
1 1/16 in
Series
YAK
Number of Bolts
2
Finish
Powder Coated
Temp. Range
-65 Degrees to 200 Degrees F
Static Load Capacity
1,000 lb
Locking Type
Set Screw
Dynamic Load Capacity
2,360 lb
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Bearing Material Grade
52100
System of Measurement
Inch
Static Radial Load Capacity
1,070 lbf
Maximum Temperature
200 Degrees F
Housing Material Finish
Powder Coated
Load Direction
Radial, Thrust
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
2,380 lbf
Bore Type
Cylindrical
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Mount Type
Bolt-Through
Closure
Double Sealed
Seal Type
Contact
Minimum Temperature
-65 Degrees F
Number of Mount Holes
2
Lubricant Material
NGLI #2 Equivalent
Application
Industrial
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.342 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.093 in, Overall Length 4.859 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.