Zoro Homepage

Pillow Block Bearing, Ball, 7/8" Bore

  • Mfr # VAS 7/8

  • Zoro # G8203106


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAS 7/8
Zoro #
G8203106
UPC #
087796056985
Country of Origin
Multiple

Dimensions

Bore Dia.
7/8 in
Dimension H2
19/32 in
Overall Height
2.796 in
Overall Width
1.39 in
Dimension H
1 7/16 in
Dimension H1
19/32 in
Dimension J
4 1/8 in
Dimension N
7/16 in
Dimension L
5 1/2 in
Bolt Size
3/8 in
Dimension A
1 13/32 in
Dimension B
1 7/32 in
Overall Length
5.5 in
Bore Diameter
7/8 in
Center Height
1 27/64 in
Mount Hole Size
0.811 in x 0.437 in
Mount Hole Center-to-Center Length
4 1/8 in
Mounting Bolt Size
3/8 in
Base Height
0.594 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 7/16 in
Series
VAS
Number of Bolts
2
Dynamic Load Capacity
3,550 lb
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Finish
Powder Coated
Static Load Capacity
1,730 lb
Item
Pillow Block Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bore Type
Cylindrical
Lubricant Material
NGLI #2 Equivalent
Application
Industrial
Load Direction
Radial, Thrust
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Minimum Temperature
-65 Degrees F
Seal Type
Contact
Closure
Double Sealed
Number of Mount Holes
2
Dynamic Radial Load Capacity
3,490 lbf
Maximum Temperature
200 Degrees F
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Static Radial Load Capacity
1,750 lbf
Bearing Material Grade
52100
Mount Type
Bolt-Through
Housing Material Finish
Powder Coated
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.594 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.796 in, Overall Length 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.