Zoro Homepage

Pillow Block Bearing, Ball, 7/8" Bore

  • Mfr # YAK 7/8 SGT

  • Zoro # G8066502


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 7/8 SGT
Zoro #
G8066502
UPC #
087796157460
Country of Origin
Multiple

Dimensions

Bore Dia.
7/8 in
Overall Length
5.5 in
Dimension F
1 21/64 in
Overall Height
2.75 in
Overall Width
1.468 in
Dimension J
4 1/8 in
Bolt Size
3/8 in
Dimension H
1 5/16 in
Dimension H2
2 3/4 in
Dimension L
5 1/2 in
Dimension E
1 35/64 in
Dimension H1
15/32 in
Dimension A
1 15/32 in
Dimension B
1 3/8 in
Center Height
1 5/16 in
Base Height
0.468 in
Mount Hole Size
0.811 in x 0.437 in
Mount Hole Center-to-Center Length
4 1/8 in
Mounting Bolt Size
3/8 in
Bore Diameter
7/8 in
Inner Ring Width
1.372 in

Description

Pillow Block Bearing, Base Height 0.468 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.75 in, Overall Length 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.