Shop TIMKEN
See all product information
Create Account
Pillow Block Bearing, Cast Iron Housing Material, Ball, 2-3/8 in Dia
- Mfr # UCP212-38
- Zoro # G612499404
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCP212-38
- Zoro #
- G612499404
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Material
- 52100 Chrome Steel
- Bearing Insert Type
- Ball
- Closure
- Double Sealed
Dimensions
- Bore Diameter
- 2-3/8 in
- Center Height
- 2-3/4 in
- Overall Width
- 2.76 in
Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/8 in. Bore; 2-3/4 in. Base to Center Height; Set Screw Mount; Ball Bearing; 6-7/8 in. Minimum Bolt Spacing; 7-5/8 in. Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.