Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing

  • Mfr # TAPA18K303ST

  • Zoro # G615563331


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Adapter Sleeve
Bearing Insert Material
Alloy Steel
Overall Width
3.62 in
Number of Mount Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPA18K303ST
Zoro #
G615563331
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
3.62 in
Overall Length
13.75 in
Center Height
4 in
Overall Height
8 in
Bore Diameter
3 3/16 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
10 in
Base Height
1.63 in
Base Width
3.14 in
Mount Hole Size
3/4 in

Details

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Adapter Sleeve
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Lubricant Material
Lithium Complex EP Grease
Maximum Temperature
250 Degrees F
Load Direction
Radial
Maximum Speed
2,400 RPM Grease
Lubrication Openings
Grease Fitting, Oil
Static Radial Load Capacity
87,200 lbf
Included Bearing
22218
Housing Material
Cast Iron
System of Measurement
Inch
Expansion Type
Fixed
Item
Pillow Block Bearing
Minimum Temperature
-40 Degrees F
Seal Material
Teflon
Dynamic Radial Load Capacity
79,700 lbf
Bearing Material Grade
52100
Bore Type
Cylindrical
Split Housing
Not Split
Rolling Element Rows
2
Seal Type
Labryinth
Self Lubricating Bearing
No
Mount Type
Bolt-Through
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 1.63 in, Base Width 3.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 3/16 in, Bore Type Cylindrical, Center Height 4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing 22218, Lubricant Material Lithium Complex EP Grease, Maximum Speed 2,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.