Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # RAK 2 1/8

  • Zoro # G515550431


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Application
Light-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAK 2 1/8
Zoro #
G515550431
UPC #
-
Country of Origin
Canada

Dimensions

Center Height
2 27/64 in
Overall Width
2.812 in
Overall Length
8.75 in
Mount Hole Center-to-Center Length
6 59/64 in
Bore Diameter Tolerance
-0.001 in
Bore Diameter
2 1/8 in
Base Width
2.375 in
Mount Hole Size
1.157 in x 0.72 in
Mounting Bolt Size
5/8 in
Base Height
0.75 in
Overall Height
4.969 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Application
Light-Duty
Maximum Speed
3200 RPM Grease
Maximum Misalignment Angle
45 Degrees
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
10,800 lbf
Number of Mount Holes
2
Lubricant Material
NLGI #2 Lithium Complex Grease
Housing Material
Cast Iron
Seal Type
Shroud
Static Radial Load Capacity
6,570 lbf
Seal Material
Buna-N
Expansion Type
Fixed
Item
Pillow Block Bearing
Included Bearing
G1202KRRB
Features
Flanged Cartridges
Bore Type
Cylindrical
Split Housing
Not Split
Self Lubricating Bearing
No
Mount Type
Bolt-Through
Load Direction
Radial
Closure
Double Sealed
Rolling Element Rows
1
Lubrication Openings
Grease Fitting

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/8 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing G1202KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3200 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.