Zoro Homepage

Pillow Block

  • Mfr # RAKH1 11/16

  • Zoro # G815563308


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Maximum Misalignment Angle
45 Degrees
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAKH1 11/16
Zoro #
G815563308
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.75 in
Base Width
2.625 in
Overall Width
2.625 in
Overall Height
4.5 in
Base Height
0.812 in
Center Height
2 5/16 in
Bore Diameter
1 11/16 in
Mount Hole Size
1.311 in x 0.689 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
6 1/8 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Maximum Misalignment Angle
45 Degrees
System of Measurement
Inch
Number of Mount Holes
2
Item
Pillow Block Bearing
Features
Flanged Cartridges
Bearing Material Grade
52100
Housing Material
Cast Iron
Seal Material
Buna-N
Seal Type
Shroud
Expansion Type
Fixed
Dynamic Radial Load Capacity
8,160 lbf
Static Radial Load Capacity
4,600 lbf
Maximum Speed
4000 RPM Grease
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #2 Lithium Complex Grease
Included Bearing
G1111KRRB
Application
Light-Duty
Bore Type
Cylindrical
Load Direction
Radial
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Split Housing
Not Split
Mount Type
Bolt-Through
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 0.812 in, Base Width 2.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing G1111KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 4000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.