Zoro Homepage

Pillow Block

  • Mfr # RAKH1

  • Zoro # G915563321


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Application
Light-Duty
Included Bearing
G1100KRRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAKH1
Zoro #
G915563321
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Size
1 in x 0.563 in
Overall Height
3.25 in
Bore Diameter
1 in
Overall Length
6.25 in
Center Height
1 3/4 in
Mounting Bolt Size
1/2 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Center-to-Center Length
4 11/16 in
Base Height
0.625 in
Overall Width
2 in
Base Width
2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Application
Light-Duty
Included Bearing
G1100KRRB
Lubricant Material
NLGI #2 Lithium Complex Grease
Housing Material
Cast Iron
Expansion Type
Fixed
Features
Flanged Cartridges
Item
Pillow Block Bearing
System of Measurement
Inch
Seal Type
Shroud
Static Radial Load Capacity
1,750 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Number of Mount Holes
2
Maximum Speed
6700 RPM Grease
Maximum Misalignment Angle
45 Degrees
Dynamic Radial Load Capacity
3,490 lbf
Seal Material
Buna-N
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Split Housing
Not Split
Load Direction
Radial
Bore Type
Cylindrical
Closure
Double Sealed
Rolling Element Rows
1
Mount Type
Bolt-Through

Description

Pillow Block Bearing, Base Height 0.625 in, Base Width 2 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing G1100KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 6700 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.