Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YAK 1 1/2 SGT

  • Zoro # G815563322


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Seal Type
Shroud
Base Width
2.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 1 1/2 SGT
Zoro #
G815563322
UPC #
-
Country of Origin
Canada

Dimensions

Base Width
2.031 in
Overall Height
4 in
Overall Width
2.203 in
Bore Diameter
1 1/2 in
Base Height
0.75 in
Mount Hole Center-to-Center Length
5 3/8 in
Overall Length
7.063 in
Center Height
1 59/64 in
Bore Diameter Tolerance
+/-0.0005 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.563 in x 1.031 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Seal Type
Shroud
Housing Material
Cast Iron
Expansion Type
Fixed
Number of Mount Holes
2
System of Measurement
Inch
Seal Material
Rubber
Dynamic Radial Load Capacity
8,130 lbf
Static Radial Load Capacity
4,460 lbf
Application
Chemical Exposure, Food Processing
Lubricant Material
NLGI #2 Lithium Complex Grease
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Maximum Misalignment Angle
45 Degrees
Included Bearing
GY1108KRRB SGT
Maximum Speed
4400 RPM Grease
Minimum Temperature
-40 Degrees F
Item
Pillow Block Bearing
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Self Lubricating Bearing
No
Closure
Double Sealed
Rolling Element Rows
1
Mount Type
Bolt-Through
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 2.031 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1108KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 4400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.