Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YAK 1 3/16 SGT

  • Zoro # G515563325


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Seal Material
Rubber
Maximum Misalignment Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 1 3/16 SGT
Zoro #
G515563325
UPC #
-
Country of Origin
Canada

Dimensions

Mount Hole Center-to-Center Length
4 5/8 in
Center Height
1 9/16 in
Overall Width
1.766 in
Base Height
0.531 in
Bore Diameter Tolerance
+/-0.0005 in
Overall Height
3.219 in
Mounting Bolt Size
1/2 in
Overall Length
6.189 in
Mount Hole Size
0.563 in x 0.937 in
Bore Diameter
1 3/16 in
Base Width
1.689 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Seal Material
Rubber
Item
Pillow Block Bearing
Maximum Misalignment Angle
45 Degrees
Lubricant Material
NLGI #2 Lithium Complex Grease
Minimum Temperature
-40 Degrees F
Housing Material
Cast Iron
Bearing Material Grade
52100
Maximum Speed
5600 RPM Grease
Expansion Type
Fixed
System of Measurement
Inch
Dynamic Radial Load Capacity
4,850 lbf
Included Bearing
GY1103KRRB SGT
Number of Mount Holes
2
Static Radial Load Capacity
2,530 lbf
Maximum Temperature
250 Degrees F
Application
Chemical Exposure, Food Processing
Seal Type
Shroud
Rolling Element Rows
1
Mount Type
Bolt-Through
Bore Type
Cylindrical
Closure
Double Sealed
Split Housing
Not Split
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting

Description

Pillow Block Bearing, Base Height 0.531 in, Base Width 1.689 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1103KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 5600 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.