
Pillow Block
Mfr # YAK 1 SGT
Zoro # G315563310
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Mount Hole Center-to-Center Length
4 1/8 in
Expansion Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YAK 1 SGT
Zoro #
G315563310
UPC #
-
Country of Origin
Canada
Dimensions
Mount Hole Center-to-Center Length
4 1/8 in
Center Height
1 5/16 in
Base Width
1.469 in
Overall Height
2.75 in
Base Height
0.469 in
Mount Hole Size
0.437 in x 0.811 in
Overall Width
1.547 in
Mounting Bolt Size
3/8 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 in
Overall Length
5.5 in
Description
Pillow Block Bearing, Base Height 0.469 in, Base Width 1.469 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1100KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 6700 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.