Zoro Homepage

Pillow Block

  • Mfr # YAK 3/4 PT SGT

  • Zoro # G215550427


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Housing Material
Polymer
Maximum Misalignment Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 3/4 PT SGT
Zoro #
G215550427
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 25/32 in
Mount Hole Size
0.437 in x 0.795 in
Bore Diameter
3/4 in
Overall Length
5 in
Overall Height
2.531 in
Base Width
1.311 in
Base Height
0.531 in
Overall Width
1.406 in
Center Height
1 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Item
Pillow Block Bearing
Housing Material
Polymer
Maximum Misalignment Angle
45 Degrees
Lubricant Material
NLGI #2 Lithium Complex Grease
Seal Material
Rubber
Application
Incidental Food Contact
Dynamic Radial Load Capacity
3,190 lbf
Static Radial Load Capacity
1,460 lbf
Expansion Type
Fixed
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Maximum Speed
9,200 RPM Grease
Resistance Properties
Corrosion Resistant
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Included Bearing
GY1012KRRB TDCF SGT
Features
Housing Retains Proper Bearing Fit and Resists Shock Loads, Flush Base Contains no Voids where Bacteria can Collect
Seal Type
Shroud
Self Lubricating Bearing
No
Mount Type
Bolt-Through
Bore Type
Cylindrical
Rolling Element Rows
1
Closure
Double Sealed
Split Housing
Not Split
Lubrication Openings
Grease Fitting

Description

Pillow Block Bearing, Base Height 0.531 in, Base Width 1.311 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing GY1012KRRB TDCF SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 9,200 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.