Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YAK1 1/4 SGT

  • Zoro # G015550429


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Lubricant Material
NLGI #2 Lithium Complex Grease
Seal Type
Shroud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK1 1/4 SGT
Zoro #
G015550429
UPC #
-
Country of Origin
Canada

Dimensions

Bore Diameter
1 1/4 in
Base Height
0.656 in
Overall Width
2.031 in
Bore Diameter Tolerance
+/-0.0005 in
Center Height
1 13/16 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.563 in x 0.969 in
Base Width
1.843 in
Mount Hole Center-to-Center Length
5 1/8 in
Overall Length
6.563 in
Overall Height
3.689 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Lubricant Material
NLGI #2 Lithium Complex Grease
Seal Type
Shroud
Included Bearing
GY1104KRRB SGT
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Seal Material
Rubber
Maximum Speed
5400 RPM Grease
Number of Mount Holes
2
Application
Chemical Exposure, Food Processing
Expansion Type
Fixed
Dynamic Radial Load Capacity
6,400 lbf
Bearing Material Grade
52100
Item
Pillow Block Bearing
Maximum Misalignment Angle
45 Degrees
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
3,440 lbf
Self Lubricating Bearing
No
Split Housing
Not Split
Bore Type
Cylindrical
Rolling Element Rows
1
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Mount Type
Bolt-Through

Description

Pillow Block Bearing, Base Height 0.656 in, Base Width 1.843 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1104KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 5400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.