Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YAS 1 1/4S

  • Zoro # G015563313


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Features
Housing Retains Proper Bearing Fit and Resists Shock Loads, Flush Base Contains no Voids where Bacteria can Collect
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 1 1/4S
Zoro #
G015563313
UPC #
-
Country of Origin
Canada

Dimensions

Base Height
0.657 in
Base Width
1.689 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 1/4 in
Center Height
1 43/64 in
Overall Length
6.188 in
Overall Width
1.766 in
Mount Hole Center-to-Center Length
4 5/8 in
Mount Hole Size
0.563 in x 0.937 in
Overall Height
3.343 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Features
Housing Retains Proper Bearing Fit and Resists Shock Loads, Flush Base Contains no Voids where Bacteria can Collect
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed
Application
Incidental Food Contact
Maximum Misalignment Angle
45 Degrees
Bearing Material Grade
52100
Housing Material
Cast Iron
Maximum Speed
5,500 RPM Grease
Lubricant Material
NLGI #2 Lithium Complex Grease
Seal Type
Shroud
Dynamic Radial Load Capacity
4,850 lbf
Item
Pillow Block Bearing
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
2,530 lbf
Seal Material
Rubber
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Included Bearing
GY1104KRRB SGT
Number of Mount Holes
2
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Mount Type
Bolt-Through
Split Housing
Not Split
Bore Type
Cylindrical
Rolling Element Rows
1
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 0.657 in, Base Width 1.689 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1104KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 5,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.