Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YAS 1/2

  • Zoro # G915563307


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Bore Diameter Tolerance
+/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 1/2
Zoro #
G915563307
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+/-0.0005 in
Base Height
0.469 in
Bore Diameter
1/2 in
Mounting Bolt Size
3/8 in
Center Height
1 11/64 in
Overall Width
1.219 in
Mount Hole Center-to-Center Length
3 5/8 in
Base Width
1.188 in
Overall Length
4.875 in
Overall Height
2.219 in
Mount Hole Size
0.437 in x 0.875 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Housing Material
Cast Iron
Seal Type
Shroud
System of Measurement
Inch
Item
Pillow Block Bearing
Bearing Material Grade
52100
Included Bearing
GY1008KRRB
Maximum Misalignment Angle
45 Degrees
Maximum Temperature
250 Degrees F
Maximum Speed
13400 RPM Grease
Number of Mount Holes
2
Seal Material
Rubber
Application
Chemical Exposure, Food Processing
Lubricant Material
NLGI #2 Lithium Complex Grease
Static Radial Load Capacity
1,070 lbf
Dynamic Radial Load Capacity
2,380 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Rolling Element Rows
1
Split Housing
Not Split
Mount Type
Bolt-Through
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 0.469 in, Base Width 1.188 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1008KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 13400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.