Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YAS 30 SGT

  • Zoro # G715550439


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Bore Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 30 SGT
Zoro #
G715550439
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
30 mm
Center Height
42.86 mm
Base Width
42.9 mm
Mount Hole Center-to-Center Length
117.5 mm
Bore Diameter Tolerance
+/-0.0005 in
Base Height
16.7 mm
Overall Length
157.2 mm
Mounting Bolt Size
M12
Mount Hole Size
14.3 mm x 23.8 mm
Overall Width
44.8 mm
Overall Height
84.9 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Seal Type
Shroud
System of Measurement
Metric
Seal Material
Rubber
Included Bearing
GYE30KRRB SGT
Item
Pillow Block Bearing
Maximum Misalignment Angle
45 Degrees
Application
Chemical Exposure, Food Processing
Static Radial Load Capacity
2,530 lbf
Lubricant Material
NLGI #2 Lithium Complex Grease
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Number of Mount Holes
2
Housing Material
Cast Iron
Maximum Speed
5800 RPM Grease
Dynamic Radial Load Capacity
4,850 lbf
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bore Type
Cylindrical
Closure
Double Sealed
Rolling Element Rows
1
Mount Type
Bolt-Through

Description

Pillow Block Bearing, Base Height 16.7 mm, Base Width 42.9 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 42.86 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYE30KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 5800 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.