Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YAS 5/8

  • Zoro # G215550441


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Included Bearing
GY1010KRRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAS 5/8
Zoro #
G215550441
UPC #
-
Country of Origin
United States

Dimensions

Base Width
1.188 in
Bore Diameter Tolerance
+/-0.0005 in
Center Height
1 11/64 in
Bore Diameter
5/8 in
Overall Height
2.219 in
Overall Length
4.875 in
Mounting Bolt Size
3/8 in
Overall Width
1.219 in
Mount Hole Center-to-Center Length
3 5/8 in
Base Height
0.469 in
Mount Hole Size
0.437 in x 0.875 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Included Bearing
GY1010KRRB
Maximum Temperature
250 Degrees F
Seal Type
Shroud
Bearing Material Grade
52100
Expansion Type
Fixed
Static Radial Load Capacity
1,070 lbf
Maximum Misalignment Angle
45 Degrees
Item
Pillow Block Bearing
Maximum Speed
10900 RPM Grease
Application
Chemical Exposure, Food Processing
Lubricant Material
NLGI #2 Lithium Complex Grease
Housing Material
Cast Iron
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Seal Material
Rubber
Dynamic Radial Load Capacity
2,380 lbf
Bore Type
Cylindrical
Mount Type
Bolt-Through
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Self Lubricating Bearing
No
Split Housing
Not Split
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 0.469 in, Base Width 1.188 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1010KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 10900 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.