Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YASM 1 15/16

  • Zoro # G415563333


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
6,570 lbf
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YASM 1 15/16
Zoro #
G415563333
UPC #
-
Country of Origin
Canada

Dimensions

Mount Hole Size
0.719 in x 1.16 in
Base Height
0.813 in
Base Width
2.157 in
Mount Hole Center-to-Center Length
6 59/64 in
Bore Diameter
1 15/16 in
Bore Diameter Tolerance
+/-0.0005 in
Overall Width
2.438 in
Center Height
2 1/2 in
Overall Length
8.75 in
Mounting Bolt Size
5/8 in
Overall Height
4.969 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
6,570 lbf
System of Measurement
Inch
Application
Blowers, Feed and Grain-Handling, Sawmills
Seal Material
Rubber
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Minimum Temperature
-40 Degrees F
Included Bearing
GYM1115KRRB
Dynamic Radial Load Capacity
10,800 lbf
Maximum Misalignment Angle
45 Degrees
Number of Mount Holes
2
Lubricant Material
NLGI #2 Lithium Complex Grease
Bearing Material Grade
52100
Expansion Type
Fixed
Resistance Properties
Corrosion Resistant
Seal Type
Shroud
Maximum Speed
3500 RPM Grease
Item
Pillow Block Bearing
Rolling Element Rows
1
Closure
Double Sealed
Bore Type
Cylindrical
Mount Type
Bolt-Through
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 0.813 in, Base Width 2.157 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1115KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.