Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YASM 1 7/16

  • Zoro # G215563328


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YASM 1 7/16
Zoro #
G215563328
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Size
1/2 in
Bore Diameter
1 7/16 in
Overall Width
2.125 in
Overall Height
4.125 in
Mount Hole Center-to-Center Length
5 3/8 in
Base Width
1.875 in
Overall Length
7.063 in
Base Height
0.906 in
Mount Hole Size
0.56 in x 1.03 in
Bore Diameter Tolerance
+/-0.0005 in
Center Height
2 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed
Housing Material
Cast Iron
Maximum Speed
4700 RPM Grease
Bearing Material Grade
52100
Seal Material
Rubber
Dynamic Radial Load Capacity
8,130 lbf
Minimum Temperature
-40 Degrees F
Item
Pillow Block Bearing
System of Measurement
Inch
Seal Type
Shroud
Static Radial Load Capacity
4,460 lbf
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #2 Lithium Complex Grease
Number of Mount Holes
2
Application
Blowers, Feed and Grain-Handling, Sawmills
Maximum Misalignment Angle
45 Degrees
Included Bearing
GYM1107KRRB
Rolling Element Rows
1
Bore Type
Cylindrical
Mount Type
Bolt-Through
Closure
Double Sealed
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 0.906 in, Base Width 1.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1107KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 4700 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.