Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YASM 2 11/16

  • Zoro # G315563334


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
7 in
Overall Width
3.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YASM 2 11/16
Zoro #
G315563334
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Width
3.688 in
Bore Diameter
2 11/16 in
Base Width
3.5 in
Center Height
3 1/2 in
Mount Hole Center-to-Center Length
9 in
Base Height
1.25 in
Mounting Bolt Size
3/4 in
Bore Diameter Tolerance
-0.001 in
Overall Length
13 in
Mount Hole Size
0.94 in x 1.972 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Maximum Speed
2500 RPM Grease
Seal Material
Rubber
Static Radial Load Capacity
10,100 lbf
Application
Blowers, Feed and Grain-Handling, Sawmills
Included Bearing
GYM1211KRRB
Lubricant Material
NLGI #2 Lithium Complex Grease
Seal Type
Shroud
Number of Mount Holes
2
Housing Material
Cast Iron
Maximum Misalignment Angle
45 Degrees
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
15,500 lbf
Bearing Material Grade
52100
Item
Pillow Block Bearing
Mount Type
Bolt-Through
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Split Housing
Not Split
Bore Type
Cylindrical
Rolling Element Rows
1
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 1.25 in, Base Width 3.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height 3 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1211KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.