Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YASM 2 1/2

  • Zoro # G415550449


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Included Bearing
GYM1208KRRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YASM 2 1/2
Zoro #
G415550449
UPC #
-
Country of Origin
United States

Dimensions

Base Height
1.313 in
Mounting Bolt Size
3/4 in
Bore Diameter
2 1/2 in
Mount Hole Size
0.81 in x 1.38 in
Center Height
3 in
Overall Length
10.5 in
Overall Height
6.063 in
Base Width
2.875 in
Overall Width
3.125 in
Mount Hole Center-to-Center Length
8 in
Bore Diameter Tolerance
-0.001 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Included Bearing
GYM1208KRRB
Number of Mount Holes
2
Dynamic Radial Load Capacity
15,500 lbf
Housing Material
Cast Iron
Maximum Misalignment Angle
45 Degrees
Bearing Material Grade
52100
Application
Blowers, Feed and Grain-Handling, Sawmills
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
9,890 lbf
Seal Type
Shroud
Seal Material
Rubber
Lubricant Material
NLGI #2 Lithium Complex Grease
Item
Pillow Block Bearing
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Maximum Speed
2700 RPM Grease
Bore Type
Cylindrical
Closure
Double Sealed
Mount Type
Bolt-Through
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 1.313 in, Base Width 2.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1208KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2700 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.