Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YASM 2 1/4

  • Zoro # G615550447


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bearing Material Grade
52100
Expansion Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YASM 2 1/4
Zoro #
G615550447
UPC #
-
Country of Origin
United States

Dimensions

Base Height
0.938 in
Bore Diameter
2 1/4 in
Overall Length
9.437 in
Overall Height
5.469 in
Base Width
2.375 in
Overall Width
2.75 in
Mount Hole Center-to-Center Length
7 25/64 in
Center Height
2 3/4 in
Mount Hole Size
0.719 in x 1.16 in
Bore Diameter Tolerance
-0.001 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bearing Material Grade
52100
Item
Pillow Block Bearing
Expansion Type
Fixed
Application
Chemical Exposure, Food Processing
Seal Material
Rubber
Static Radial Load Capacity
8,080 lbf
Dynamic Radial Load Capacity
13,100 lbf
Seal Type
Shroud
System of Measurement
Inch
Maximum Misalignment Angle
45 Degrees
Number of Mount Holes
2
Maximum Speed
3000 RPM Grease
Lubricant Material
NLGI #2 Lithium Complex Grease
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Included Bearing
GYM1204KRRB
Housing Material
Cast Iron
Minimum Temperature
-40 Degrees F
Self Lubricating Bearing
No
Rolling Element Rows
1
Mount Type
Bolt-Through
Bore Type
Cylindrical
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 0.938 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1204KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.