Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YASM 2 15/16

  • Zoro # G115563312


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Mount Hole Center-to-Center Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YASM 2 15/16
Zoro #
G115563312
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
9 in
Overall Length
13 in
Bore Diameter Tolerance
-0.001 in
Center Height
3 1/2 in
Base Width
3.5 in
Base Height
1.25 in
Overall Height
7 in
Bore Diameter
2 15/16 in
Mount Hole Size
0.94 in x 1.972 in
Mounting Bolt Size
3/4 in
Overall Width
3.688 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Static Radial Load Capacity
12,200 lbf
Application
Blowers, Feed and Grain-Handling, Sawmills
Expansion Type
Fixed
Seal Type
Shroud
Housing Material
Cast Iron
Maximum Misalignment Angle
45 Degrees
Dynamic Radial Load Capacity
17,900 lbf
Number of Mount Holes
2
Item
Pillow Block Bearing
Bearing Material Grade
52100
Seal Material
Rubber
Maximum Speed
2300 RPM Grease
Lubricant Material
NLGI #2 Lithium Complex Grease
Maximum Temperature
250 Degrees F
Included Bearing
GYM1215KRRB
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Bore Type
Cylindrical
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Mount Type
Bolt-Through
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 1.25 in, Base Width 3.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1215KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.