Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YASM 2 3/16

  • Zoro # G015563320


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YASM 2 3/16
Zoro #
G015563320
UPC #
-
Country of Origin
United States

Dimensions

Center Height
2 3/4 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
7 25/64 in
Overall Height
5.469 in
Base Height
0.938 in
Bore Diameter
2 3/16 in
Base Width
2.375 in
Overall Length
9.437 in
Bore Diameter Tolerance
-0.001 in
Overall Width
2.75 in
Mount Hole Size
0.719 in x 1.16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Housing Material
Cast Iron
Application
Blowers, Feed and Grain-Handling, Sawmills
Maximum Misalignment Angle
45 Degrees
Included Bearing
GYM1203KRRB
Static Radial Load Capacity
8,080 lbf
Seal Material
Rubber
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Lubricant Material
NLGI #2 Lithium Complex Grease
Dynamic Radial Load Capacity
13,100 lbf
Expansion Type
Fixed
System of Measurement
Inch
Maximum Speed
3125 RPM Grease
Item
Pillow Block Bearing
Resistance Properties
Corrosion Resistant
Minimum Temperature
-40 Degrees F
Seal Type
Shroud
Split Housing
Not Split
Self Lubricating Bearing
No
Closure
Double Sealed
Rolling Element Rows
1
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Mount Type
Bolt-Through

Description

Pillow Block Bearing, Base Height 0.938 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1203KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3125 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.