Zoro Homepage

Pillow Block

  • Mfr # YASM 2 7/16

  • Zoro # G415563326


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Length
10.5 in
Bore Diameter
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YASM 2 7/16
Zoro #
G415563326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.5 in
Bore Diameter
2 7/16 in
Overall Height
6.063 in
Bore Diameter Tolerance
-0.001 in
Mount Hole Size
0.81 in x 1.38 in
Base Height
1.313 in
Mount Hole Center-to-Center Length
8 in
Center Height
3 in
Base Width
2.875 in
Mounting Bolt Size
3/4 in
Overall Width
3.125 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Application
Blowers, Feed and Grain-Handling, Sawmills
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Seal Material
Rubber
Dynamic Radial Load Capacity
15,500 lbf
Lubricant Material
NLGI #2 Lithium Complex Grease
Item
Pillow Block Bearing
Included Bearing
GYM1207KRRB
System of Measurement
Inch
Housing Material
Cast Iron
Expansion Type
Fixed
Seal Type
Shroud
Maximum Misalignment Angle
45 Degrees
Static Radial Load Capacity
9,890 lbf
Maximum Temperature
250 Degrees F
Maximum Speed
2800 RPM Grease
Number of Mount Holes
2
Closure
Double Sealed
Self Lubricating Bearing
No
Split Housing
Not Split
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Mount Type
Bolt-Through

Description

Pillow Block Bearing, Base Height 1.313 in, Base Width 2.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1207KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2800 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.