Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YASM 3

  • Zoro # G815550421


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dynamic Radial Load Capacity
17,900 lbf
Bearing Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YASM 3
Zoro #
G815550421
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Size
3/4 in
Mount Hole Size
0.94 in x 1.972 in
Base Width
3.5 in
Bore Diameter Tolerance
-0.001 in
Center Height
3 1/2 in
Overall Height
7 in
Overall Length
13 in
Bore Diameter
3 in
Overall Width
3.688 in
Mount Hole Center-to-Center Length
9 in
Base Height
1.25 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dynamic Radial Load Capacity
17,900 lbf
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Maximum Misalignment Angle
45 Degrees
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Included Bearing
GYM1300KRRB
Static Radial Load Capacity
12,200 lbf
Application
Blowers, Feed and Grain-Handling, Sawmills
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Seal Material
Rubber
Seal Type
Shroud
Item
Pillow Block Bearing
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Lithium Complex Grease
Expansion Type
Fixed
Maximum Speed
2250 RPM Grease
Split Housing
Not Split
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Mount Type
Bolt-Through
Self Lubricating Bearing
No
Rolling Element Rows
1
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 1.25 in, Base Width 3.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1300KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2250 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.