Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preset Pre-Greased And Pre-Sealed Hubs, HA590535

  • Mfr # HA590535

  • Zoro # G800632446


product price: $144.88
/ea
Free Shipping & Returns

Key Features

Application
Chevrolet Caprice - Wheel Bearing and Hub Assembly [Front RWD] (2014-2017)
Shape
Triangle
Bolt Size
M12 X 1.75
Wheel Stud Size
M14 X 1.5
Bearing Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HA590535
Zoro #
G800632446
UPC #
85706030476
Country of Origin
Unknown

Dimensions

Bolt Size
M12 X 1.75
Wheel Stud Size
M14 X 1.5
Bolt Circle Diameter
4.714

Details

Application
Chevrolet Caprice - Wheel Bearing and Hub Assembly [Front RWD] (2014-2017)
Shape
Triangle
Bearing Type
Ball Bearing
Wheel Stud Qty
5
Bolt Qty
3

Description

Preset Pre-Greased And Pre-Sealed Hubs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.