QAAFLANGE10A115SEM FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAAFL10A115SEM
- Zoro # G424397554
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
Bore Diameter
1.938 in
Mount Hole Center-to-Center Length
4.07 in
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAAFL10A115SEM
- Zoro #
- G424397554
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.938 in
- Mount Hole Center-to-Center Length
- 4.07 in
Details
- Housing Material
- Cast Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Bearing Insert Type
- Spherical Roller
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.