Shop TIMKEN
See all product information
Create Account
QAFLANGE08A035ST FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAFL08A035ST
- Zoro # G324419806
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Number of Mount Holes
4
Housing Type
Square
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
89.916 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAFL08A035ST
- Zoro #
- G324419806
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 89.916 mm
- Bore Diameter
- 35 mm
Details
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Housing Type
- Square
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Steel
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Spherical Roller
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.