Shop TIMKEN
See all product information
Create Account
QAFLANGE09A040SC FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAFL09A040SC
- Zoro # G624423107
product price:Â
$
757.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
Housing Type
Square
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
98.8 mm
Housing Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAFL09A040SC
- Zoro #
- G624423107
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 98.8 mm
Details
- Housing Type
- Square
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Steel
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Spherical Roller
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.