QAFLANGE15A075SB FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAFL15A075SB
- Zoro # G024443408
product price:Â
$
1,558.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Spherical Roller
Number of Mount Holes
4
Bore Diameter
75 mm
Housing Type
Square
Mount Hole Center-to-Center Length
141.224 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QAFL15A075SB
- Zoro #
- G024443408
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Spherical Roller
- Number of Mount Holes
- 4
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Steel
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 75 mm
- Mount Hole Center-to-Center Length
- 141.224 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.