QAFLANGEP18A308SN FLANGEANGE BLOCK SPH RLR BEARING

  • Mfr # QAFLP18A308SN
  • Zoro # G824376258
product price: 
$
2,561.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bearing Insert Type
Spherical Roller
Housing Material
Cast Steel
Shaft Locking Type
Concentric Collar
Housing Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QAFLP18A308SN
Zoro #
G824376258
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
6.72 in
Bore Diameter
3.5 in

Details

System of Measurement
Inch
Item
4 Bolt Flange Bearing
Bearing Insert Type
Spherical Roller
Housing Material
Cast Steel
Shaft Locking Type
Concentric Collar
Housing Type
Square
Number of Mount Holes
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews