Shop TIMKEN
See all product information
Create Account
QMFLANGE10J050SO FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFL10J050SO
- Zoro # G124390718
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Housing Type
Square
Bearing Insert Type
Spherical Roller
System of Measurement
Metric
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMFL10J050SO
- Zoro #
- G124390718
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Bearing Insert Type
- Spherical Roller
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 4
- Housing Material
- Cast Steel
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 103.378 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.