Shop TIMKEN
See all product information
Create Account
QMFLANGE18J085ST FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFL18J085ST
- Zoro # G324444167
product price:Â
$
2,458.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
85 mm
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
4
Mount Hole Center-to-Center Length
170.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMFL18J085ST
- Zoro #
- G324444167
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 4
- Housing Type
- Square
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
Dimensions
- Bore Diameter
- 85 mm
- Mount Hole Center-to-Center Length
- 170.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.