Shop TIMKEN
See all product information
Create Account
QVFLANGE12V203SET FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QVFL12V203SET
- Zoro # G624381827
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2.188 in
Mount Hole Center-to-Center Length
4.51 in
Bearing Insert Type
Spherical Roller
Housing Type
Square
Housing Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVFL12V203SET
- Zoro #
- G624381827
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Spherical Roller
- Housing Type
- Square
- Housing Material
- Cast Steel
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 2.188 in
- Mount Hole Center-to-Center Length
- 4.51 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.