QVFLANGEP22V100SB FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QVFLP22V100SB
- Zoro # G424377778
product price:Â
$
4,329.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
193 mm
System of Measurement
Metric
Housing Type
Square
Bore Diameter
100 mm
Housing Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVFLP22V100SB
- Zoro #
- G424377778
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Type
- Square
- Housing Material
- Cast Steel
- Bearing Insert Type
- Spherical Roller
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 193 mm
- Bore Diameter
- 100 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.