Shop TIMKEN
See all product information
Create Account
Radial Ball Bearing, Double Sealed Closure, 20 mm Bore Dia
- Mfr # W204PP
- Zoro # G612500001
product price:Â
$
89.75
/ea
Key Features
System of Measurement
Metric
ABEC Rating
1
Closure
Double Sealed
Bore Diameter
20 mm
Outside Diameter
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W204PP
- Zoro #
- G612500001
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- ABEC Rating
- 1
- Closure
- Double Sealed
- Number of Rows
- 1
- Cage Material
- Steel
- Bearing Material
- Steel
- Dynamic Radial Load Capacity
- 2403 lb
- Static Radial Load Capacity
- 1257 lb
- Maximum Temperature
- 212 Degrees F
Dimensions
- Bore Diameter
- 20 mm
- Outside Diameter
- 47 mm
- Outer Ring Width
- 20.6 mm
Description
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.62MM Outer Race Width; 2 Seals; ABEC 1, ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.