Zoro Homepage

Radial Bearing, Double Seal, 15mm Bore

  • Mfr # 9102PP

  • Zoro # G8006494


product price: $40.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Bore Dia.
15 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9102PP
Zoro #
G8006494
UPC #
087796046573
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
32 mm
Width
9 mm
Outside Dia. Tolerance
+0/-.011mm
Outside Diameter
32 mm
Outer Ring Width
9 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter
15 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Tolerance
+0/-.008mm
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Royco 27
Industry Number
9102PP
Static Load Capacity
630 lb
Max. RPM
10,638 RPM
Dynamic Load Capacity
1,430 lb
ABEC Tolerance
1
Seal Material
Rubber
Bearing Material
Steel
Ball Material
Alloy Steel
Maximum Axial Load
1,430 lbf
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
ABEC Rating
1
Closure
Double Sealed
Maximum Speed
10,638 RPM
Lubricant Material
Royco 27
Retaining Ring Groove
No
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
Number of Rows
One
Bearing Industry Number
6002
Includes Retaining Ring
No
Dynamic Radial Load Capacity
1,430 lbf
Seal Type
Contact
Static Radial Load Capacity
630 lbf
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,430 lbf, Includes Retaining Ring No, Lubricant Material Royco 27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.