Zoro Homepage

Radial Bearing, Double Seal, 17mm Bore

  • Mfr # 203PP

  • Zoro # G8988384


product price: $18.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203PP
Zoro #
G8988384
UPC #
087796045453
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Outside Dia. Tolerance
+0/-.011mm
Outer Ring Width
12 mm
Bore Diameter
17 mm
Outside Diameter Tolerance
+0/-0.011 mm
Outside Diameter
40 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Tolerance
+0/-.008mm
Industry Number
203PP
Seal Material
Rubber
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Chevron SRI 2
Static Load Capacity
1,060 lb
ABEC Tolerance
1
Retainer Type
Snap Ring
Max. RPM
8,772 RPM
Dynamic Load Capacity
2,450 lb
Ball Material
Alloy Steel
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
ABEC Rating
1
Number of Rows
One
Dynamic Radial Load Capacity
2,450 lbf
Closure
Double Sealed
Lubricant Material
SRI 2
Ring Material
Alloy Steel
Static Radial Load Capacity
1,060 lbf
Maximum Temperature
200 Degrees F
Maximum Speed
8,772 RPM
Bearing Industry Number
6203
Retaining Ring Groove
No
Seal Type
Contact
Includes Retaining Ring
No
Maximum Axial Load
2,450 lbf
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 2,450 lbf, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.