Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 17mm Bore

  • Mfr # 303PP

  • Zoro # G7989247


product price: $39.59
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Bore Dia.
17 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303PP
Zoro #
G7989247
UPC #
087796046276
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
47 mm
Width
14 mm
Outside Dia. Tolerance
+0/-.011mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter
47 mm
Fillet Radius
1 mm
Bore Diameter
17 mm
Outer Ring Width
14 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Industry Number
303PP
Dynamic Load Capacity
3,450 lb
Bore Tolerance
+0/-.008mm
Seal Material
Rubber
ABEC Tolerance
1
Bearing Material
Steel
Static Load Capacity
1,460 lb
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
7,813 RPM
Lubrication
Chevron SRI 2
Ball Material
Alloy Steel
Retaining Ring Groove
No
Includes Retaining Ring
No
Dynamic Radial Load Capacity
15,000 N
Ring Material
Alloy Steel
Static Radial Load Capacity
6,530 N
Closure
Double Sealed
Lubricant Material
SRI 2
Minimum Temperature
-60 Degrees F
Seal Type
Contact
ABEC Rating
1
Number of Rows
One
System of Measurement
Metric
Maximum Speed
10,937 RPM
Bearing Industry Number
6303
Maximum Temperature
200 Degrees F
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 15,000 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.