Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 30mm Bore

  • Mfr # 306PP

  • Zoro # G8128057


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Bore Dia.
30 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306PP
Zoro #
G8128057
UPC #
087796042476
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Fillet Radius
1.1 mm
Outside Diameter
72 mm
Bore Diameter
30 mm
Outer Ring Width
19 mm
Bore Diameter Tolerance
+0/-0.010 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Dynamic Load Capacity
7,650 lb
Max. RPM
4,902 RPM
Lubrication
Chevron SRI 2
Industry Number
306PP
ABEC Tolerance
1
Seal Material
Rubber
Bore Tolerance
+0/-.010mm
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
3,550 lb
Bearing Material
Steel
Ball Material
Alloy Steel
Lubricant Material
SRI 2
System of Measurement
Metric
Number of Rows
One
Minimum Temperature
-60 Degrees F
ABEC Rating
1
Maximum Temperature
200 Degrees F
Ring Material
Alloy Steel
Bearing Industry Number
6306
Dynamic Radial Load Capacity
33,100 N
Retaining Ring Groove
No
Closure
Double Sealed
Maximum Speed
6,863 RPM
Includes Retaining Ring
No
Static Radial Load Capacity
15,800 N
Seal Type
Contact
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 33,100 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.