Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 35mm Bore

  • Mfr # 207PPB

  • Zoro # G8259833


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Bore Dia.
35 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207PPB
Zoro #
G8259833
UPC #
087796079915
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter
72 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
35 mm
Outer Ring Width
17 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Seal Material
Rubber
Bore Tolerance
+0/-.012mm
ABEC Tolerance
1
Industry Number
207PPB
Static Load Capacity
3,450 lb
Retainer Type
Snap Ring
Max. RPM
4,673 RPM
Temp. Range
-60 Degrees to 200 Degrees F
Dynamic Load Capacity
6,550 lb
Lubrication
Chevron SRI 2
Bearing Material
Steel
Ball Material
Alloy Steel
Static Radial Load Capacity
3,450 lbf
Seal Type
Contact
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
6,550 lbf
System of Measurement
Metric
ABEC Rating
1
Maximum Temperature
200 Degrees F
Bearing Industry Number
6207
Number of Rows
One
Lubricant Material
SRI 2
Retaining Ring Groove
Yes
Maximum Axial Load
6,550 lbf
Minimum Temperature
-60 Degrees F
Maximum Speed
4,673 RPM
Includes Retaining Ring
No
Closure
Double Sealed
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 6,550 lbf, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.