Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 35mm Bore

  • Mfr # 207PPG

  • Zoro # G8427885


product price: $76.67
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Seal, Snap Ring
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207PPG
Zoro #
G8427885
UPC #
087796041011
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
17 mm
Bore Diameter
35 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.013 mm
Fillet Radius
1.09 mm
Outside Diameter
72 mm
Retaining Ring Diameter
65.02 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Seal, Snap Ring
Cage Material
Steel
Seal/Shield Type
Double Sealed
Max. RPM
4,673 RPM
ABEC Tolerance
1
Industry Number
207PPG
Temp. Range
-60 Degrees to 200 Degrees F
Dynamic Load Capacity
6,550 lb
Retainer Type
Snap Ring
Bearing Material
Steel
Lubrication
Chevron SRI 2
Bore Tolerance
+0/-.012mm
Static Load Capacity
3,450 lb
Seal Material
Rubber
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
28,500 N
Closure
Double Sealed
Ring Material Grade
AISI 52100
Maximum Temperature
200 Degrees F
Bearing Industry Number
6207
Minimum Temperature
-60 Degrees F
Lubricant Material
SRI 2
Retaining Ring Groove
Yes
Ring Material
Alloy Steel
Number of Rows
One
ABEC Rating
1
System of Measurement
Metric
Maximum Speed
6,542 RPM
Seal Type
Contact
Static Radial Load Capacity
15,300 N
Includes Retaining Ring
Yes
Type
Double Seal, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 28,500 N, Fillet Radius 1.09 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.