Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 40mm Bore

  • Mfr # 208PPG

  • Zoro # G8088281


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Seal, Snap Ring
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208PPG
Zoro #
G8088281
UPC #
087796041332
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
80 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
18 mm
Retaining Ring Diameter
72.9 mm
Bore Diameter
40 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Seal, Snap Ring
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Seal Material
Rubber
Bore Tolerance
+0/-.012mm
Static Load Capacity
4,460 lb
Dynamic Load Capacity
8,130 lb
Max. RPM
4,167 RPM
ABEC Tolerance
1
Industry Number
208PPG
Lubrication
Chevron SRI 2
Retainer Type
Snap Ring
Ball Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Dynamic Radial Load Capacity
36,200 N
Maximum Temperature
200 Degrees F
Includes Retaining Ring
Yes
Static Radial Load Capacity
19,800 N
ABEC Rating
1
Maximum Speed
5,834 RPM
Ring Material Grade
AISI 52100
Ring Material
Alloy Steel
Seal Type
Contact
Number of Rows
One
Lubricant Material
SRI 2
System of Measurement
Metric
Closure
Double Sealed
Bearing Industry Number
6208
Retaining Ring Groove
Yes
Type
Double Seal, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 36,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.