Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 40mm Bore

  • Mfr # 308PP

  • Zoro # G8463375


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308PP
Zoro #
G8463375
UPC #
087796042742
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
23 mm
Bore Diameter
40 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
90 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bearing Material
Steel
Dynamic Load Capacity
11,400 lb
Seal Material
Rubber
Static Load Capacity
5,850 lb
Bore Tolerance
+0/-.012mm
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Chevron SRI 2
ABEC Tolerance
1
Industry Number
308PP
Max. RPM
3,846 RPM
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
11,400 lbf
Static Radial Load Capacity
5,850 lbf
Includes Retaining Ring
No
Seal Type
Contact
Retaining Ring Groove
No
Minimum Temperature
-60 Degrees F
Ring Material
Alloy Steel
ABEC Rating
1
Bearing Industry Number
6308
Closure
Double Sealed
Maximum Speed
3,846 RPM
System of Measurement
Metric
Lubricant Material
SRI 2
Maximum Temperature
200 Degrees F
Number of Rows
One
Maximum Axial Load
11,400 lbf
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 11,400 lbf, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.