Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 40mm Bore

  • Mfr # 9108PP

  • Zoro # G7882095


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Bore Dia.
40 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9108PP
Zoro #
G7882095
UPC #
087796047167
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
68 mm
Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
40 mm
Outer Ring Width
15 mm
Outside Diameter
68 mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Static Load Capacity
2,750 lb
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Dynamic Load Capacity
4,500 lb
Industry Number
9108PP
Seal Material
Rubber
Bore Tolerance
+0/-.012mm
Bearing Material
Steel
Max. RPM
4,630 RPM
Lubrication
Chevron SRI 2
Ball Material
Alloy Steel
Retaining Ring Groove
No
Closure
Double Sealed
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
Maximum Speed
6,481 RPM
Static Radial Load Capacity
12,500 N
Maximum Temperature
200 Degrees F
Lubricant Material
SRI 2
Number of Rows
One
Bearing Industry Number
6008
Dynamic Radial Load Capacity
19,600 N
ABEC Rating
1
Includes Retaining Ring
No
Seal Type
Contact
Ring Material
Alloy Steel
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 19,600 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.