Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 45mm Bore

  • Mfr # 209PP

  • Zoro # G8388091


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209PP
Zoro #
G8388091
UPC #
087796041554
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
85 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
45 mm
Fillet Radius
1.1 mm
Outer Ring Width
19 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Tolerance
+0/-.012mm
ABEC Tolerance
1
Max. RPM
3,846 RPM
Seal Material
Rubber
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
4,600 lb
Industry Number
209PP
Bearing Material
Steel
Lubrication
Chevron SRI 2
Dynamic Load Capacity
8,160 lb
Ball Material
Alloy Steel
Number of Rows
One
Maximum Speed
5,385 RPM
Retaining Ring Groove
No
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
36,300 N
Includes Retaining Ring
No
Seal Type
Contact
Static Radial Load Capacity
20,500 N
System of Measurement
Metric
Lubricant Material
SRI 2
Bearing Industry Number
6209
Minimum Temperature
-60 Degrees F
ABEC Rating
1
Ring Material
Alloy Steel
Closure
Double Sealed
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 36,300 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.