Zoro Homepage

Radial Bearing, Double Seal, 55mm Bore

  • Mfr # 211NPP

  • Zoro # G8419695


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Bore Dia.
55 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211NPP
Zoro #
G8419695
UPC #
087796041967
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter
55 mm
Outside Diameter
100 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
21 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Seal Material
Rubber
Static Load Capacity
6,550 lb
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.015mm
Bearing Material
Steel
Industry Number
211NPP
ABEC Tolerance
1
Max. RPM
3,226 RPM
Dynamic Load Capacity
11,000 lb
Lubrication
Chevron SRI 2
Ball Material
Alloy Steel
ABEC Rating
1
Lubricant Material
SRI 2
Maximum Axial Load
11,000 lbf
Maximum Temperature
200 Degrees F
Includes Retaining Ring
No
Retaining Ring Groove
No
Minimum Temperature
-60 Degrees F
Closure
Double Sealed
Maximum Speed
3,226 RPM
System of Measurement
Metric
Dynamic Radial Load Capacity
11,000 lbf
Static Radial Load Capacity
6,550 lbf
Seal Type
Contact
Bearing Industry Number
6211
Ring Material
Alloy Steel
Number of Rows
One
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 11,000 lbf, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.