Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 60mm Bore

  • Mfr # 212NPPG

  • Zoro # G8263692


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Seal, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212NPPG
Zoro #
G8263692
UPC #
087796042223
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
22 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
110 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
60 mm
Outer Ring Width
22 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Seal, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Dynamic Load Capacity
13,400 lb
Seal Material
Rubber
Bore Tolerance
+0/-.015mm
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
8,000 lb
Lubrication
Chevron SRI 2
Retainer Type
Snap Ring
Bearing Material
Steel
Max. RPM
2,941 RPM
Industry Number
212NPPG
Ball Material
Alloy Steel
Ring Material
Alloy Steel
ABEC Rating
1
Retaining Ring Groove
Yes
Bearing Industry Number
6212
Maximum Speed
2,941 RPM
Static Radial Load Capacity
8,000 lbf
System of Measurement
Metric
Dynamic Radial Load Capacity
13,400 lbf
Retaining Ring Material
Snap Ring
Ring Material Grade
AISI 52100
Seal Type
Contact
Closure
Double Sealed
Includes Retaining Ring
Yes
Maximum Axial Load
13,400 lbf
Number of Rows
One
Minimum Temperature
-60 Degrees F
Lubricant Material
SRI 2
Maximum Temperature
200 Degrees F
Type
Double Seal, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 13,400 lbf, Includes Retaining Ring Yes, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.