Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 60mm Bore

  • Mfr # 212PP

  • Zoro # G8144762


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Bore Dia.
60 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212PP
Zoro #
G8144762
UPC #
087796042216
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
22 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
22 mm
Outside Diameter
110 mm
Bore Diameter
60 mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1.5 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Tolerance
+0/-.015mm
Seal Material
Rubber
Bearing Material
Steel
ABEC Tolerance
1
Dynamic Load Capacity
13,400 lb
Static Load Capacity
8,000 lb
Max. RPM
2,941 RPM
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Chevron SRI 2
Industry Number
212PP
Ball Material
Alloy Steel
Static Radial Load Capacity
35,900 N
Includes Retaining Ring
No
ABEC Rating
1
Number of Rows
One
Ring Material
Alloy Steel
Closure
Double Sealed
Dynamic Radial Load Capacity
58,200 N
Lubricant Material
SRI 2
Retaining Ring Groove
No
Maximum Temperature
200 Degrees F
Maximum Speed
4,118 RPM
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6212
Seal Type
Contact
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 58,200 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.